Beli mesin bor metabo di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. METABO Magnetic Drill (Mesin Bor Magnet)
    Mulai

    Rp53.999.900

    METABO Magnetic Drill (Mesin Bor Magnet)
    Deskripsi:
    -Large stroke, therefore suitable for use of core drills, spiral drills and countersinks -Magnetic base with high holding power permits working on vertical surfaces and overhead -Robust Metabo marathon motor with internal wiring for long service life -Integrated coolant container for easy to dose internal cooling of the core drill -Bright LED light for easy alignment in poor light conditions -Swarf protection can be fixed without tools and protects the user from metal shavings and tool contact -Protective circuit starts motor only if the magnet is activated -Restart protection: prevents unintentional start-up after power supply interruption -Lockable slide for comfortable tool change -Handle for easy carrying and lifting -Resistant mains cable (5 m) with rubber shroud
    atribut:
    • Max. Drill Depth (mm): 50
  2. METABO Rotary Chipping Hammer (Mesin Bor Bobok Beton)
    Mulai

    Rp18.999.900

    METABO Rotary Chipping Hammer (Mesin Bor Bobok Beton)
    Deskripsi:
    -Combination hammer with 3 functions: hammer drilling, drilling and chiselling -Metabo VibraTech (MVT): integrated damping system and side handle to reduce vibrations in order to protect the user’s health -Ergonomic housing shape for chiselling tasks without side handle -Vario (V)-Electronics for working at customised speeds to suit various application materials -Metabo Marathon-motor with dust protection for long service life -High performance hammer action, precisely mounted in a housing made of aluminium alloy: long-lasting and robust -Metabo S-automatic safety clutch: mechanical decoupling of the drive for safe working should the drill stop unexpectedly -Cable-protecting ball joint for optimal freedom of motion when working
    atribut:
    • Rated Input Power (W): 800
    • Bit Retainer: SDS-plus
    • No Load Speed (rpm): 0-1150
  3. METABO Cordless Impact Drill (Mesin Bor Beton Baterai)
    Mulai

    Rp13.999.900

    METABO Cordless Impact Drill (Mesin Bor Beton Baterai)
    Deskripsi:
    -Brushless hammer drill with compact design for universal and demanding applications -Unique Metabo brushless motor for quick work progress and highest efficiency when drilling and screwdriving -High-performance impact mechanism for optimum drilling performance -Integrated working light to illuminate the contact area -With handy belt hook and bit case which can be fixed either on the right or left side -LiHD battery pack for ultimate performance, extremely long runtime and service life -Battery packs with capacity display for checking the charge status -Ultra-M technology: highest performance, gentle charging and 3 years of warranty on the battery pack.
    atribut:
    • Battery Voltage (V): 18
  4. METABO Impact Drill (Mesin Bor Beton)
    Mulai

    Rp4.299.900

    METABO Impact Drill (Mesin Bor Beton)
    Deskripsi:
    -Vario (V)-Electronics for working at customised speeds to suit various application materials -Thumbwheel for Speed Preselection -Forward and reverse rotation -Spindle with hexagonal recess for screwdriver bits for working without chuck
  5. METABO Cordless Hammer Drill (Mesin Bor Beton Baterai)
    Mulai

    Rp8.199.900

    METABO Cordless Hammer Drill (Mesin Bor Beton Baterai)
    Deskripsi:
    Light, compact cordless hammer drill with extremely compact design for versatile useHammer drill function for drilling in masonryMobile workshop: plastic carry case with a wide range of accessories for drilling, screwdriving and moreIntegrated working light to illuminate the contact areaWith handy belt hook and bit case which can be fixed either on the right or left sideMany brands, one battery pack system: This product can be combined with all 18V battery packs and chargers of the CAS brands: www.cordless-alliance-systems.comScoope of delivery:Keyless chuckCharger SC 30Charger SC 30Plastic carry caseAccessory setBelt hook and bit case2 Li-Power battery packs (18 V/2.0 Ah)
    atribut:
    • Uncertainty of Measurement K (dB(A)): 3
    • Max. Impact Rate (bpm): 24000
    • Uncertainty of Measurement K (m/s²): 1.5
    • Adjustable Torque (N m): 0.5-4.5
    • Battery Pack Capacity (Ah): 2x2
    • Battery Voltage (V): 18
    • Chuck Capacity (mm): 1-10
    • Drill Masonry (Ømm): 10
    • Drill Soft Wood (Ømm): 20
    • Drill Steel (Ømm): 10
    • Drilling in Metal (m/s2): 2.5
    • Impact Drilling Concrete (m/s2): 23
    • Maximum Torque Hard (N m): 48
    • Maximum Torque Soft (N m): 24
    • No Load Speed (rpm): 0-450/0-1600
    • Sound Level (dBA): 97
    • Sound Pressure Level (dBA): 86
    • Type of Battery Pack: Li-Power
  6. METABO Cordless Drill
    Mulai

    Rp10.999.900

    METABO Cordless Drill
    Deskripsi:
    -Brushless drill/screwdriver with maximum power for demanding applications -Selectable "impuls" mode for removal of stubborn screws and for spot-drilling on smooth surfaces -Unique Metabo brushless motor for quick work progress and highest efficiency when drilling and screwdriving -Precision Stop: electronic torque control with increased precision for accurate and intricate working -Spindle with hexagonal recess for screwdriver bits for working without chuck -Collar (phi 43 mm) for versatile use -Integrated working light to illuminate the contact area -Robust die cast aluminium gear housing for optimum heat dissipation and long service life -Handy belt hook and bit holder can be fixed either on the right or left side -Battery packs with capacity display for checking the charge status -Ultra-M technology: highest performance, gentle charging and 3 years of warranty on the battery pack.
    atribut:
    • Battery Voltage (V): 18
  7. METABO Bevelling Machine
    Mulai

    Rp41.999.900

    METABO Bevelling Machine
    Deskripsi:
    -Metal bevelling tool for chamfer heights up to 10 mm for weld seam preparation -One-touch controller: Patented, tool-free setting of the cutting depth in 0.1 steps; stop points for short setting times, and protection against unintentional adjustment of the cutting depth when working -Precise setting of the chamfer angle directly via the guide plates -Universal milling head with three carbide indexable inserts for all chamfer angles from 0-90° -Controlled working by virtue of large-scale guide plates -Stop roller to guide along pipes for easy preparation of weld seams -Front handle for safe and uniform guidance, adjustable without the need for tools -Metabo Marathon-motor with patented dust protection for long service life -Thumbwheel controlled Vario-Constamatic (VC)-Full wave electronics ideal for working on materials requiring customised speeds, and at speeds which remain almost constant under load -Electronic overload protection, soft start and restart protection -Protection of the user by virtue of lateral plates for conveying the chips
  8. METABO Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.899.900

  9. METABO Concrete Drill Storage Case (Mata Bor Beton)
    Mulai

    Rp639.900

    METABO Concrete Drill Storage Case (Mata Bor Beton)
    Deskripsi:
    8 pieces in plastic storage case: Ø 3 / 4 / 5 / 6 / 7 / 8 / 9 / 10 mmConcrete drill bit for rotary and impact drills according to DIN 8039, milled angle groove, straight spiral intake, long tool life, heat-resistant, carbide insert 130°, negative chamfer, robust versionSurface: shot blastedSuitable for drilling in concrete, masonry, natural stone
  10. METABO Core Drill Carbide (Mata Bor Jet Broach)
    Mulai

    Rp2.399.900

    METABO Core Drill Carbide (Mata Bor Jet Broach)
    Deskripsi:
    Core drill Ø 14 - 60 mm with Weldon shank 19 mm (3/4inch)Core drill as of Ø 70 mm with Weldon shank 32 mm (1 1/4inch)Insert only with suitable centring pinAlso suitable for higher alloyed steels
    atribut:
    • Overall Length (mm): 90
    • Working Length (mm): 55
  11. METABO Rotary Drill
    Mulai

    Rp17.999.900

    METABO Rotary Drill
    Deskripsi:
    -Small, handy bench machine -Vario (V)-Electronics for working at customised speeds to suit various application materials -Forward and reverse rotation -Handle with non-slip soft-grip surface
    atribut:
    • Rated Input Power (W): 1100
    • Maximum Torque (N m): 55/22
    • No Load Speed (rpm): 0-640/0-1200
  12. BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp109.900

    BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
  13. METABO Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    Mulai

    Rp15.999.900

    METABO Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    Deskripsi:
    -Compact cordless impact driver with 1/2inch male square and 300 Nm -Unique Metabo brushless motor for quick work progress and highest efficiency for any application -Automatic Power Shift (APS) supports working with self-tapping screws: automatic torque reduction after drilling to prevent overtightening. -High torque machine with low kick-back torque -Twelve speed/torque levels for a wide range of applications -Integrated work light for illumination of the work area -Robust die cast aluminium gear housing for optimum heat dissipation and durability -Handy belt hook, can be fixed either on the right or left side -LiHD battery pack for ultimate performance, extremely long runtime and service life -Battery packs with capacity display for checking the charge status -Ultra-M technology: highest performance, gentle charging and 3 years of warranty on the battery pack.
    atribut:
    • Battery Voltage (V): 18
  14. METABO Set Mata Bor dan Obeng Wadah Roll-Up
    Mulai

    Rp1.899.900

    METABO Set Mata Bor dan Obeng Wadah Roll-Up
    Deskripsi:
    Consisting of: S 2 bitsL = 25 mm (16 pcs): PZ1, PZ2, PZ2, PZ3, PH1, PH2, PH2, PH3, T15, T20, T20, T25, T25, T30, SL3, SL5.5L=89 mm (6 pcs.): PZ1, PZ2, PH2, T20, T25, SL5.51 x Magnetic bit holderHSS-G metal drill bits: Ø 3/ 4/ 5/ 6/ 8/ 10 mmWood drill bits: Ø 3/ 4/ 5/ 6/ 8/ 10 mmBits made from chrome vanadium steel (S2 quality); bits with colour coding for quick and easy detection of the suitable bits HSS-G metal drill bit, cut version, cylindrical, DIN 338m, type N, 135° split point. Wood twist drill made from high-quality chrom
  15. METABO Cordless Hammer
    Mulai

    Rp30.999.900

    METABO Cordless Hammer
    Deskripsi:
    -Extremely light and compact cordless hammer with integrated extraction interface -Maximum drill performance, efficiency and service life thanks to brushless technology and high-performance hammer action -Dust-free drilling with compact dust extraction ISA 18 LTX 24 (accessory) -Combination hammer with 3 functions: hammer drilling, drilling and chiselling -Metabo VibraTech (MVT): working, also continuously, in a low-fatigue manner whilst protecting the user's health -Metabo Quick: fast, tool-free chuck for working with SDS-plus and straight shank drill bits -Vario Constamatic (VTC) Electronics for drililng jobs in materials requiring customised speeds, which remain almost constant under load -Double safe thanks to electronic and mechanical safety shutdown when the drill jams -LED work light for optimum view of the drilling site -Ultra-M technology: highest performance, gentle charging and 3 years of warranty on the battery pack
    atribut:
    • Max. Impact Rate (bpm): 4500
  16. METABO Angle Drill
    Mulai

    Rp19.999.900

    METABO Angle Drill
    Deskripsi:
    - Powerful angle drill for drilling in difficult to access areas. - Robust die cast aluminium gear housing for optimum heat dissipation and durability. - Vario-Constamatic (VC)-Electronics for work with materials requiring customised speeds, which remain almost constant under load. - Thumbwheel for speed preselection.
    atribut:
    • Maximum Torque (N m): 8
    • No Load Speed (rpm): 850-2600
    • Power (W): 700
  17. METABO Mata Bor Kayu Auger
    Mulai

    Rp429.900

    METABO Mata Bor Kayu Auger
    Deskripsi:
    Timber auger bit with self-centring thread tip and rough cutterIdeal for drilling deep holes in hard and soft wood, especially beamsAuger bit Ø 6-12 mm: hexagonal shank SW 10; auger bit Ø 14-32 mm: hexagonal shank SW 11
    atribut:
    • Overall Length (mm): 230
    • Working Length (mm): 155
  18. METABO Bench Grinder (Mesin Gerinda Duduk)
    Mulai

    Rp7.199.900

    METABO Bench Grinder (Mesin Gerinda Duduk)
    Deskripsi:
    -Small and space-saving workshop machine -Low-noise and low-vibration, maintenance-free induction motor -Motor for single phase alternating current -Protective cover bayonet lock for quick and simple wheel change -Large spark protection guards for eye protection -Vibration-dampening rubber feet for safe support
  19. METABO Combination Hammer
    Mulai

    Rp25.999.900

    METABO Combination Hammer
    Deskripsi:
    -Combination hammer with 2 functions: hammer drilling and chiselling -Metabo VibraTech (MVT): integrated damping system to reduce vibrations in order to protect the user's health -Vario-Tacho-Constamatic (VTC)-Full Wave Electronics for work with materials requiring customised speeds, which remain constant under load -Optional 30% impact reduction setting for working with more pliant materials -Electronic soft start for precise spot-drilling -Optimum heat dissipation and low weight thanks to die cast magnesium gear housing -Metabo S-automatic safety clutch: mechanical decoupling of the drive for safe working should the drill stop unexpectedly -Service display, e.g. to indicate when the carbon brush needs to be replaced, and an LED indicating mains voltage -Lockable switch for comfortable working in continuous operation
    atribut:
    • Bit Retainer: SDS-max
  20. METABO Sabre Saw
    Mulai

    Rp15.999.900

    METABO Sabre Saw
    Deskripsi:
    -Powerful 1,400 Watt motor with constant stroke rate for very demanding applications -Selectable 3-level pendulum stroke for optimum sawing performance in any material -Metabo VibraTech (MVT): integrated weight balance to reduce vibrations -Robust aluminium die-cast gear housing, coated for optimum handling -Metabo Quick for changing saw blades without tools -Saw blade rotatable by 180° for working comfortably overhead -Depth guide can be adjusted without tools for ideal utilisation of the saw blade and diverse applications such as plunge cuts -Vario-Tacho-Constamatic (VTC)-Full Wave Electronics for work with materials requiring customised stroke rates, which remain almost constant under load -Maximum control with speed control trigger c/w locking function and thumbwheel for stroke preselection -Integrated LED work light for optimum illumination of the cutting line -Gear protected against dust and water splashes -Wide range of uses thanks to the adapted Metabo saw blade range
    atribut:
    • Rated Input Power (W): 1400
    • Strokes in Idle (rpm): 0-2800
    • Saw Blade Stroke (mm): 32
Daftar Harga mesin bor metabo Terbaru November 2026
METABO Magnetic Drill (Mesin Bor Magnet)Rp53.999.900
METABO Rotary Chipping Hammer (Mesin Bor Bobok Beton)Rp18.999.900
METABO Cordless Impact Drill (Mesin Bor Beton Baterai)Rp13.999.900
METABO Impact Drill (Mesin Bor Beton)Rp4.299.900
METABO Cordless Hammer Drill (Mesin Bor Beton Baterai)Rp8.199.900
METABO Cordless DrillRp10.999.900
METABO Bevelling MachineRp41.999.900
METABO Angle Grinder (Mesin Gerinda Tangan)Rp1.899.900
METABO Concrete Drill Storage Case (Mata Bor Beton)Rp639.900
METABO Core Drill Carbide (Mata Bor Jet Broach)Rp2.399.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)